Beli planer maktec di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  2. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  3. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp20.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  4. Yamamaster Planer Blade TCT
    Mulai

    Rp83.900

    Yamamaster Planer Blade TCT
    Deskripsi:
    Pisau potong kayu High Quality
  5. DEWALT Thickness Planer
    Mulai

    Rp15.999.900

    DEWALT Thickness Planer
    atribut:
    • Max. Depth of Cut (mm): 3
    • Depth Capacity (mm): 150
    • Width Capacity (mm): 330
    • Cuts Per Inch: 96 or 179
    • Input Power (W): 2000-2200
    • No Load Speed (rpm): 10000
  6. Kakuri Mini Plane
    Rating:
    98% of 100
    (8)
    Mulai

    Rp579.900

    Kakuri Mini Plane
    Deskripsi:
    Usage:Surface finish of timbers and plates.
    atribut:
    • Overall Length (mm): 150
    • Weight (g): 280
    • Blade Width (mm): 42
    • Material (Unit): Evergreen oak
    • Materials (Blade): Cutlery carbon steel
  7. NRT-PRO Planer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    NRT-PRO Planer
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Revolution Per Minute (rpm): 16000
  8. IK Sprayer (Alat Penyemprot)
    Mulai

    Rp2.399.900

    IK Sprayer (Alat Penyemprot)
    Deskripsi:
    -A professional spray with excellent alkali resistance that can also be used with alcohol and acetone.-It has a tough translucent tank with graduations that allows you to check how much liquid is left.-The opening of the tank is wide and it is easy to refill liquid.-A filter is included inside the nozzle pipe.-A strap is included to hang from the shoulder. -For cleaning.-For spraying disinfectant.
    atribut:
    • Nozzle: A Mouthpc
  9. BITEC Planer
    Mulai

    Rp1.699.900

    BITEC Planer
    atribut:
    • Part Number: 061.600.F0
    • Power: 450 W
    • Capacity: Plan 2.5 mm / Reb 9 mm, 17000 rpm
  10. RYOBI Routers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp889.900

  11. ALDO Mesin Planer
    Mulai

    Rp549.900

    ALDO Mesin Planer
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Planning Width (mm): 82
  12. DOLIZ Planer
    Mulai

    Rp929.900

    DOLIZ Planer
    Deskripsi:
    Mesin Serut dari Doliz  dengan tipe BA126. Dengan alat ini anda dapat dengan mudah menghaluskan permukaan kayu sehingga hasil potongan kayu berbentuk dan rapih.
    atribut:
    • Input Power (W): 600
    • Voltage (V/Hz): 220/50
    • Planer Width (mm): 82
    • No Load Speed (rpm): 16500
  13. Wipro Mesin Ketam
    Mulai

    Rp619.900

  14. RYOTA Electric Planer
    Mulai

    Rp499.900

    RYOTA Electric Planer
    Deskripsi:
    Mesin planer tangan biasa juga disebut mesin ketam atau mesin serut adalahsebuah alat perkakas yang digunakan untuk menghaluskan, meratakan dan membentukpotongan-potongan pada bahan kayu.- Mesin serut Listrik- Lebih praktis & Efisien.
    atribut:
    • Voltage (V): 220
    • Power (W): 500
    • Shaving Depth (mm): Max 1
    • Width of Shavings (mm): 82
    • Speed (rpm): 15000
  15. INGCO Electric Planer
    Mulai

    Rp709.900

    INGCO Electric Planer
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  16. FUJIYAMA Portable Planer
    Mulai

    Rp8.499.900

    FUJIYAMA Portable Planer
    atribut:
    • Size (mm): 525x360x435
    • Cutting Width (mm): 304
    • Feed rate per min (mm): 8.5
    • Input Power (W): 1650
    • Maximum Cutting Depth (mm): 3 (of Stock Width less than 150mm), 1.5 (of Stock Width from 150 to 240mm)
    • No Load Speed (rpm): 8500
  17. Kakuri Plane Blade Replaceable
    Mulai

    Rp449.900

    Kakuri Plane Blade Replaceable
    Deskripsi:
    -It is a patented one touch replacement blade type.-No need for the troublesome blade sharpening and does not require adjustment of presser foot.-Smooth finish of the surface of boards, square timber etc. -Surface finishing of boards and square timber etc..
    atribut:
    • Blade Materials: Carbon Steel for Cutting Tools
Daftar Harga planer maktec Terbaru October 2026
Makita Mesin Serut KayuRp1.699.900
BOSCH Planer (Mesin Serut Kayu)Rp1.399.900
WISON Mesin Planner (Mesin Serut)Rp20.999.900
Yamamaster Planer Blade TCTRp83.900
DEWALT Thickness PlanerRp15.999.900
RYOBI Planner (Mesin Serut)Rp1.099.900
Kakuri Mini PlaneRp579.900
NRT-PRO PlanerRp449.900
IK Sprayer (Alat Penyemprot)Rp2.399.900
RYOBI Auto Feed Planers (Mesin Ketam)Rp13.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)